Motion
HRL 1 A 6 PA M 02088767

HYDAC CORP
HRL 1 A 6 PA M 02088767

Standard Duty Tube Clamp - Weld Plate Mounted, 0.24 in Bore, Polyamide Halves, 6 mm Tube
Mi Item #03782538
MFR #HRL 1 A 6 PA M 02088767
Price$6.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 1 A 6 PA M 02088767

Standard Duty Tube Clamp - Weld Plate Mounted, 0.24 in Bore, Polyamide Halves, 6 mm Tube
Mi Item #03782538
MFR #HRL 1 A 6 PA M 02088767

Mfr description
HRL 1 A 6 PA M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.59/each

Specifications

Dimensions

  • Bolt Thread Size
    M6 x 30
  • Clamp Bore Size
    0.24 in
  • Clamp Height
    1.26 in
  • Clamp Size
    1
  • Pipe Tube Or Hose Size
    6 mm Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polyamide
  • Clamp Style
    Standard Duty Tube Clamp
  • Clamp Type
    Tube Clamp - Standard
  • Manufacturer Catalog Number
    02088767
  • Mounting Type
    Weld Plate Mounted
  • Thread Type
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)