Motion
4.11.39 D 05 ECO/C /-V

HYDAC CORP
4.11.39 D 05 ECO/C /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 5 micron
MI ITEM #03782584
MFR #4.11.39 D 05 ECO/C /-V
Your Price$1,186.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
4.11.39 D 05 ECO/C /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 5 micron
MI ITEM #03782584
MFR #4.11.39 D 05 ECO/C /-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,186.75/each(List $1,424.10)

Overview

Mfr description
4.11.39 D 05 ECO/C /-V

Specifications

  • Element Type
    Cartridge
  • Element Application
    Pressure
  • Micron Rating
    5 micron
  • Beta Rating
    ≥200
  • Filter Material
    Fiberglass
  • Overall Length
    39 in
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit - 9600/9601
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought