Motion
HRL 4 A1TM 28 AL UNC 02088935

HYDAC CORP
HRL 4 A1TM 28 AL UNC 02088935

Standard Duty Tube Clamp - C-Rail Mounted, 1.10 in Bore, Aluminum Halves, 28 mm Tube
MI ITEM #03782586
MFR #HRL 4 A1TM 28 AL UNC 02088935
List Price$17.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 4 A1TM 28 AL UNC 02088935

Standard Duty Tube Clamp - C-Rail Mounted, 1.10 in Bore, Aluminum Halves, 28 mm Tube
MI ITEM #03782586
MFR #HRL 4 A1TM 28 AL UNC 02088935

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.05/each for your price

Overview

Mfr description
HRL 4 A1TM 28 AL UNC

Specifications

  • Clamp Style
    Standard Duty Tube Clamp
  • Clamp Size
    4
  • Clamp Bore Size
    1.10 in
  • Pipe Tube Or Hose Size
    28 mm Tube
  • Clamp Material
    Aluminum
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Bolt Thread Size
    1/4 – 20 x 1-3/4 in
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, Cover Plate, 2 Hex Head Bolts and 2 Mounting Rail Nuts
  • Manufacturer Catalog Number
    02088935
  • Clamp Type
    Tube Clamp - Standard
  • Mounting Type
    C-Rail Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text