Motion
NF2614DPXXB2.X

HYDAC CORP
NF2614DPXXB2.X

Low Pressure Hydraulic Filter Housing - Low Pressure In-Line, NF Series, 2614 Size, 360 psi Max, 450 gpm Max, 4 SAE DN102 Flange (Code 61), Pop-up Indicator - (Auto Reset)
Mi Item #03782608
MFR #NF2614DPXXB2.X
Price$961.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
NF2614DPXXB2.X

Low Pressure Hydraulic Filter Housing - Low Pressure In-Line, NF Series, 2614 Size, 360 psi Max, 450 gpm Max, 4 SAE DN102 Flange (Code 61), Pop-up Indicator - (Auto Reset)
Mi Item #03782608
MFR #NF2614DPXXB2.X

Mfr description
RF ON 240DE3C1.0/0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$961.04/each

Specifications

Dimensions

  • Filter Size
    2614
  • Overall Length
    126 mm
  • Port Size
    4 SAE DN102 Flange (Code 61)
  • Weight
    5 lbs, 2.27 kg

Details

  • Burst Pressure
    1754 psi
  • Element Material
    Without Element
  • Fatigue Pressure
    360 psi
  • Filter Type
    Low Pressure In-Line
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Aluminum
  • Indicator Type
    Pop-up Indicator - (Auto Reset)
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    450 gpm
  • Maximum Operating Pressure
    360 psi
  • Min Operating Temperature
    -22 °F
  • Replacement Element
    R Type (Return/Low Pressure) Element
  • Seal Material
    Nitrile rubber (NBR)
  • Series
    NF
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)