Motion
HRS 7 KP 114.3 PP

HYDAC CORP
HRS 7 KP 114.3 PP

Heavy Duty Pipe/Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 4-1/2 in Tube, 4 in Pipe
MI ITEM #03782650
MFR #HRS 7 KP 114.3 PP
List Price$78.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 7 KP 114.3 PP

Heavy Duty Pipe/Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 4-1/2 in Tube, 4 in Pipe
MI ITEM #03782650
MFR #HRS 7 KP 114.3 PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.30/each for your price

Overview

Mfr description
HRS 7 KP 114.3 PP /- (BORED)

Specifications

  • Clamp Style
    Heavy Duty Pipe/Tube Clamp Halves
  • Pipe Tube Or Hose Size
    4 in Pipe, 4-1/2 in Tube
  • Clamp Bore Size
    4.50 in
  • Clamp Body Size
    7
  • Clamp Material
    Polypropylene
  • Bore Internal Surface
    Ribbed Bore
  • Manufacturer Catalog Number
    02089182
  • Clamp Type
    Pipe Clamp Halves - Heavy Duty, Tube Clamp Halves - Heavy Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought