Motion
1.29.09 R 06 BN4

HYDAC CORP
1.29.09 R 06 BN4

Hydraulic Return Filter Element - Return, Cartridge, Microglass, 5 micron
MI ITEM #03782657
MFR #1.29.09 R 06 BN4
Your Price$422.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.29.09 R 06 BN4

Hydraulic Return Filter Element - Return, Cartridge, Microglass, 5 micron
MI ITEM #03782657
MFR #1.29.09 R 06 BN4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$422.93/each(List $528.66)

Overview

Mfr description
1.29.09 R 06 BN4

Specifications

  • Element Type
    Cartridge
  • Element Application
    Return
  • Micron Rating
    5 micron
  • Beta Rating
    ≥200
  • Maximum Operating Pressure
    290 psid
  • Filter Material
    Microglass
  • Overall Length
    9 in
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit
  • Manufacturer Catalog
  • Length
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought