Motion
DFW/HC240TE25B1.0/12B6

HYDAC CORP
DFW/HC240TE25B1.0/12B6

02089431 Hydraulic Pressure Filter - DFW Series, 240 Size, 25 micron, 63 gpm, Wire Mesh, 6090 psi Max, Pop-up Indicator - (Auto Reset), 87 psi Bypass Cracking Pressure, Stainless Steel Element Material
MI ITEM #03782688
MFR #DFW/HC240TE25B1.0/12B6
List Price$1,730.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DFW/HC240TE25B1.0/12B6

02089431 Hydraulic Pressure Filter - DFW Series, 240 Size, 25 micron, 63 gpm, Wire Mesh, 6090 psi Max, Pop-up Indicator - (Auto Reset), 87 psi Bypass Cracking Pressure, Stainless Steel Element Material
MI ITEM #03782688
MFR #DFW/HC240TE25B1.0/12B6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,730.46/each for your price

Overview

Mfr description
DFW/HC240TE25B1.0/12B6
  • Non-welded housing design reduces stress concentrations and prevents fatigue failure.
  • Choice of NPT, BSPP, SAE straight thread O-ring boss, and SAE 4-bolt flange porting (sizes 60 - 1320) to allow easy installation with maximum flexibility
  • O-ring seals are used to provide positive, reliable sealing. Choice of O-ring materials (nitrile rubber, fluorocarbon elastomer, and ethylene propylene rubber) provides compatibility with petroleum oils, synthetic fluids, water-glycols, oil/water emulsions, and high water based fluids
  • Screw-in bowl or lid (on 2-pc. bowls) mounted below the filter head requires minimal clearance to remove the element for replacement and contaminated fluid cannot be washed downstream when element is serviced
  • HYDAC Differential Pressure Indicators have no external dynamic seal. This results in a high system reliability due to magnetic actuation, thus eliminating a potential leak point
  • A poppet-type bypass valve located in the filter head provides positive sealing during normal operation and fast opening during cold starts and flow surges. (Optional non-bypass available)
  • For special finishes and coatings – consult HYDAC for minimum quantities, availability and pricing
  • Fatigue pressure ratings equal maximum allowable working pressure rating

Specifications

  • Filter Type
    High Pressure In-Line
  • Mounting Configuration
    In-line Threaded
  • Series
    DFW
  • Size
    240
  • Filter Rating
    25 micron
  • Maximum Flow Rate
    63 gpm
  • Media Type
    Wire Mesh
  • Maximum Operating Pressure
    6090 psi
  • Indicator Type
    Pop-up Indicator - (Auto Reset)
  • Valve Bypass Cracking Pressure
    87 psi
  • Element Material
    Stainless Steel
  • Overall Length
    306 mm
  • Head Material
    Ductile Iron
  • Standards Met
    ANSI, ISO, NFPA T2.6.1
  • Port 1 Size/Type
    SAE 20 (1-5/8–12 UN)
  • Trip Pressure
    72 psid
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    14 °F
  • Collapse Rating
    290 psid
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Seal Material
    Nitrile Rubber (NBR)
  • Additional Details
    HYDAC standard high pressure filter. Wide choice of models and elements, and optional features.
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought