Motion
DFBH/HC240QE10D1.0/V-L24

HYDAC CORP
DFBH/HC240QE10D1.0/V-L24

Hydraulic Filter Cartridge - DF Series, 240.0000 Size, 10 micron, 63 gpm, Betamicron, 4568 psi, 315 bar Max, Betamicron Element Material
Mi Item #03782698
MFR #DFBH/HC240QE10D1.0/V-L24
Price$2,710.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DFBH/HC240QE10D1.0/V-L24

Hydraulic Filter Cartridge - DF Series, 240.0000 Size, 10 micron, 63 gpm, Betamicron, 4568 psi, 315 bar Max, Betamicron Element Material
Mi Item #03782698
MFR #DFBH/HC240QE10D1.0/V-L24

Mfr description
DFBH/HC240QE10D1.0/V-L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,710.61/each

Specifications

Dimensions

  • Port 1 Size/Type
    32 mm
  • Port 2 Size/Type
    32 mm
  • Port Size
    1.2598 in, 32 mm
  • Size
    240.0000
  • Weight
    25.60 lbs, 11.61 kg

Details

  • Additional Details
    Bypass Valve, Non-Bypass, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-HIGH PRESSURE (3000 PSI), End Type, 4-Bolt Manifold Mount, Lamp for D-type clogging indicator, LXX, XX = voltage
  • Bowl Location
    Side Mounted
  • Collapse Rating
    3045 psi, 210 bar
  • Element Material
    Betamicron
  • Filter Rating
    10 micron
  • Filter Type
    High Pressure Filter
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
  • Head Material
    Ductile Iron
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    63 gpm
  • Maximum Operating Pressure
    4568 psi, 315 bar
  • Media Type
    Betamicron
  • Min Operating Temperature
    14 °F
  • Mounting Configuration
    Manifold Mount
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Series
    DF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)