Motion
2089507

HYDAC CORP
2089507

Hydraulic Filter Element - 0950, 149 μm, Stainless Steel Wire Mesh
Mi Item #03782704
MFR #2089507
Price$1,402.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2089507

Hydraulic Filter Element - 0950, 149 μm, Stainless Steel Wire Mesh
Mi Item #03782704
MFR #2089507

Mfr description
0950 R 149 W/HC /-KB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,402.03/each

Specifications

Dimensions

  • Diameter
    5.6000 in
  • Element Length
    14.3000 in
  • Filter Size
    0950
  • Overall Height
    14.3000 in
  • Overall Length
    14.3000 in
  • Overall Width
    5.6000 in

Details

  • Additional Details
    One Bypass Cap | Outside - In Flow Direction
  • Body Material
    Plastic
  • Element Material
    Stainless Steel Wire Mesh
  • Element Type
    Cartridge
  • Filter Material
    Stainless Steel Mesh
  • Filter Rating
    149 μm
  • Filter Type
    Return Line
  • Fluid Comp
    Hydraulic Oil
  • Material
    Stainless Steel Mesh
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    212 °F
  • Media Material
    Stainless Steel Wire Mesh
  • Media Type
    Stainless Steel Wire Mesh
  • Micron Rating
    149 µm
  • Min Operating Temperature
    -22 °F
  • Operating Temperature Range
    -22 to 212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Type R
  • Style
    Cartridge
  • Type
    Hydraulic Filter Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)