Motion
VMF0.8E.1/3

HYDAC CORP
VMF0.8E.1/3

VMF0.8E.1/3 Static Pressure Indicator - 12 psid Trip Pressure, Visual Analogue Scale Indication, 1/8 NPT Port Adapter, Nitrile Rubber (NBR) Seals
Mi Item #03782735
MFR #VMF0.8E.1/3
Price$72.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
VMF0.8E.1/3

VMF0.8E.1/3 Static Pressure Indicator - 12 psid Trip Pressure, Visual Analogue Scale Indication, 1/8 NPT Port Adapter, Nitrile Rubber (NBR) Seals
Mi Item #03782735
MFR #VMF0.8E.1/3

Mfr description
VMF0.8E.1/3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.24/each

Specifications

Details

  • Clogging Indicator Type
    Static Pressure Indicator
  • Indication Type
    Visual Analogue Scale Indication
  • Port Adapter
    1/8 NPT
  • Seal Type
    Nitrile Rubber (NBR)
  • Trip Pressure
    12 psid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)