Motion
02701721

HYDAC CORP
02701721

Microbore Series Test Hose
MI ITEM #03782774
MFR #02701721
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
02701721

Microbore Series Test Hose
MI ITEM #03782774
MFR #02701721

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Overview

Mfr description
TEST HOSE 1620 236"
  • Suitable for petroleum-based fluids
  • Polyamide core with polyester braid reinforcement and polyamide jacket
  • Plastic dust cap
  • 1620 female connection at both ends (order adapters separately)
  • Maximum working pressure: 9,000 psi at 122°F
  • Temperature range: -4°F to 122°F at maximum pressure
  • Bending radius: Minimum 20 mm
  • Hose ID: ø 2 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought