Motion
KHM-32F3-3314X-09X

HYDAC CORP
KHM-32F3-3314X-09X

03014616 2-Way Ball Valve - Manually Operated, 2-Way, 4000 psi Max, Inline Flanged, Stainless Steel Body, Without Handle
Mi Item #03782795
MFR #KHM-32F3-3314X-09X
Price$1,790.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHM-32F3-3314X-09X

03014616 2-Way Ball Valve - Manually Operated, 2-Way, 4000 psi Max, Inline Flanged, Stainless Steel Body, Without Handle
Mi Item #03782795
MFR #KHM-32F3-3314X-09X

Mfr description
KHM-32F3-3314X-09X
  • 1/2” - 2” Full Port Design
  • SAE Code 61 and 62 Split Flange Connections
  • Carbon Steel Housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,790.48/each

Specifications

Dimensions

  • Overall Height
    103 mm
  • Overall Length
    191.4 mm
  • Overall Width
    75 mm
  • Port Size
    1-1/4 SAE Flange (Code 61)

Details

  • Ball Material
    Stainless Steel
  • Body Material
    Stainless Steel
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Style
    Without Handle
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    03014616
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    4000 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Flanged
  • O Ring Material
    Viton®
  • Options
    Split Flange - Sold Seperately
  • Series
    KHM-F3
  • Spindle Ball Seal Material
    POM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)