Motion
KHNVS-G11/2-2233-16X-SO760

HYDAC CORP
KHNVS-G11/2-2233-16X-SO760

03026758 2-Way Ball Valve - Manually Operated, 2-Way, 1500 psi Max, Inline Threaded, Nickel Plated Brass Body, Offset Handle
MI ITEM #03782802
MFR #KHNVS-G11/2-2233-16X-SO760
Price$195.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHNVS-G11/2-2233-16X-SO760

03026758 2-Way Ball Valve - Manually Operated, 2-Way, 1500 psi Max, Inline Threaded, Nickel Plated Brass Body, Offset Handle
MI ITEM #03782802
MFR #KHNVS-G11/2-2233-16X-SO760

Mfr description
KHNVS-G11/2-2233-16X-SO760
  • Full port ball drilling for unrestricted flow
  • Investment cast 2-piece SS body
  • Blow-out proof stem
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.69/each

Specifications

Dimensions

  • Overall Length
    109 mm
  • Port Size
    1-1/2 BSPP

Details

  • Ball Material
    Chrome Plated Brass
  • Body Material
    Nickel Plated Brass
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Steel (Galvanized)
  • Handle Style
    Offset Handle
  • Locking Device
    Pad-Locking Device
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    03026758
  • Max Operating Temperature
    320 °F
  • Maximum Operating Pressure
    1500 psi
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    PTFE/FPM
  • Series
    KHNVS
  • Spindle Ball Seal Material
    PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)