Motion
KHMFF-100-PN016-8834-06X

HYDAC CORP
KHMFF-100-PN016-8834-06X

03035235 2-Way Ball Valve - Manually Operated, 2-Way, Inline Flanged, Cast Iron Body, Cranked (Bolt-on) Handle
MI ITEM #03782810
MFR #KHMFF-100-PN016-8834-06X
Price$1,345.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHMFF-100-PN016-8834-06X

03035235 2-Way Ball Valve - Manually Operated, 2-Way, Inline Flanged, Cast Iron Body, Cranked (Bolt-on) Handle
MI ITEM #03782810
MFR #KHMFF-100-PN016-8834-06X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,345.88/each

Specifications

Dimensions

  • Overall Length
    190 mm
  • Port Size
    DIN EN1092 (DN100 x PN016)

Details

  • Ball Material
    Cast Iron - Hard Chromed
  • Body Material
    Cast Iron
  • Connection
    Flanged
  • Control Type
    Manually Operated
  • Flange Material
    Cast Iron
  • Flow Direction
    2-Way
  • Handle Material
    Steel
  • Handle Style
    Cranked (Bolt-on) Handle
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    03035235
  • Max Operating Temperature
    175 °F
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Flanged
  • O Ring Material
    Viton®
  • Port Type
    B2
  • Series
    KHMFF
  • Spindle Ball Seal Material
    PTFE

Overview

Mfr description
KHMFF-100-PN016-8834-06X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought