Motion
N15DM030

HYDAC CORP
N15DM030

Hydraulic Offline/Kidney Loop Filter Element - Return, Cartridge - Offline/Kidney Loop, Diamicron, 30 micron
MI ITEM #03782826
MFR #N15DM030
List Price$1,350.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
N15DM030

Hydraulic Offline/Kidney Loop Filter Element - Return, Cartridge - Offline/Kidney Loop, Diamicron, 30 micron
MI ITEM #03782826
MFR #N15DM030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,350.52/each for your price

Overview

Mfr description
N15DM030

Specifications

  • Element Type
    Cartridge - Offline/Kidney Loop
  • Element Application
    Return
  • Micron Rating
    30 micron
  • Beta Rating
    ≥1000
  • Filter Material
    Diamicron
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    N15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought