Motion
HRGZ 4 KP 22-28 PP

HYDAC CORP
HRGZ 4 KP 22-28 PP

Twin Tube Clamp Halves - Polypropylene, Smooth Bore, Supports (1) 22 mm Tube and (1) 28 mm Tube
MI ITEM #03782854
MFR #HRGZ 4 KP 22-28 PP
List Price$3.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRGZ 4 KP 22-28 PP

Twin Tube Clamp Halves - Polypropylene, Smooth Bore, Supports (1) 22 mm Tube and (1) 28 mm Tube
MI ITEM #03782854
MFR #HRGZ 4 KP 22-28 PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.76/each for your price

Overview

Mfr description
HRGZ 4 KP 22-28 PP

Specifications

  • Clamp Type
    Twin Tube Clamp Halves
  • Pipe Tube Or Hose Size
    22 mm Tube – 28 mm Tube
  • Clamp Bore Sizes
    0.87 in – 1.10 in
  • Clamp Body Size
    4
  • Clamp Material
    Polypropylene
  • Bore Internal Surface
    Smooth Bore
  • Manufacturer Catalog Number
    03058734

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text