Motion
HRL 8 KP 88.9 PP

HYDAC CORP
HRL 8 KP 88.9 PP

Standard Duty Pipe/Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 3-1/2 in Tube, 3 in Pipe
MI ITEM #03782871
MFR #HRL 8 KP 88.9 PP
List Price$23.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 8 KP 88.9 PP

Standard Duty Pipe/Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 3-1/2 in Tube, 3 in Pipe
MI ITEM #03782871
MFR #HRL 8 KP 88.9 PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.66/each for your price

Overview

Mfr description
HRL 8 KP 88.9 PP

Specifications

  • Clamp Style
    Standard Duty Pipe/Tube Clamp Halves
  • Pipe Tube Or Hose Size
    3 in Pipe, 3-1/2 in Tube
  • Clamp Bore Size
    3.50 in
  • Clamp Body Size
    8
  • Clamp Material
    Polypropylene
  • Bore Internal Surface
    Ribbed Bore
  • Manufacturer Catalog Number
    03080381
  • Clamp Type
    Pipe Clamp Halves - Standard Duty, Tube Clamp Halves - Standard Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text