Motion
HRL 7 KP 66 PP

HYDAC CORP
HRL 7 KP 66 PP

Standard Duty Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 65 mm Tube
MI ITEM #03782873
MFR #HRL 7 KP 66 PP
Price$15.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 7 KP 66 PP

Standard Duty Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 65 mm Tube
MI ITEM #03782873
MFR #HRL 7 KP 66 PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.00/each

Specifications

Dimensions

  • Clamp Body Size
    7
  • Clamp Bore Size
    2.56 in
  • Pipe Tube Or Hose Size
    65 mm Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Tube Clamp Halves
  • Clamp Type
    Tube Clamp Halves - Standard
  • Manufacturer Catalog Number
    03080719

Overview

Mfr description
HRL 7 KP 66 PP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought