Overview
Mfr description
HRGZ 2 KP 12.7-12.7 PP
Specifications
- Clamp TypeTwin Tube Clamp Halves
- Pipe Tube Or Hose Size1/2 in Tube – 1/2 in Tube
- Clamp Bore Sizes0.50 in – 0.50 in
- Clamp Body Size2
- Clamp MaterialPolypropylene
- Bore Internal SurfaceSmooth Bore
- Manufacturer Catalog Number03088452
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data