1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
DB4E-012-CE0034.ENISO4126.4L.22.170
DB4E-013-CEXXXX.ENISO4126.4L.22.170
MI ITEM #
03782889
MFR #
DB4E-012-CE0034.ENISO4126.4L.22.170
Price
$301.74
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Flow Control Valves
HYDAC CORP DB4E-012-CE0034.ENISO4126.4L.22.170
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
DB4E-012-CE0034.ENISO4126.4L.22.170
DB4E-013-CEXXXX.ENISO4126.4L.22.170
MI ITEM #
03782889
MFR #
DB4E-012-CE0034.ENISO4126.4L.22.170
Mfr description
DB4E-012-CE0034.ENISO4126.4L.22.170
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$301
.74
/each
Add to Cart
Specifications
Dimensions
Size
4
Thread Size
1/4 in
Details
Maximum Flow Rate
28 L/min, 7.397 gpm
Maximum Working Pressure
360 bar, 5221.36 psi
Seal Material
FKM
Type
Cartridge
Valve Mount Type
Cartridge
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items