Motion
03184632

HYDAC CORP
03184632

Hydraulic Pipe Clamp - Wall Mounting, Steel Halves
MI ITEM #03782931
MFR #03184632
Your Price$54.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
03184632

Hydraulic Pipe Clamp - Wall Mounting, Steel Halves
MI ITEM #03782931
MFR #03184632

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$54.23/each(List $62.37)

Overview

Mfr description
ZBM 3100 (CLAMP EDS 3000 WELD VERSION)

Specifications

  • Additional Details
    Weld Type Fitting
  • Clamp Material
    Steel
  • Clamp Hardware Material
    Thermoplastic Elastomer
  • Clamp Height
    31.5 mm
  • Mounting Type
    Wall Mounting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought