Motion
HRGZ 5 KP 30-30 PA

HYDAC CORP
HRGZ 5 KP 30-30 PA

Twin Tube Clamp Halves - Polyamide, Smooth Bore, Supports (2) 30 mm Tubes
MI ITEM #03782937
MFR #HRGZ 5 KP 30-30 PA
List Price$7.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRGZ 5 KP 30-30 PA

Twin Tube Clamp Halves - Polyamide, Smooth Bore, Supports (2) 30 mm Tubes
MI ITEM #03782937
MFR #HRGZ 5 KP 30-30 PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.27/each for your price

Overview

Mfr description
HRGZ 5 KP 30-30 PA

Specifications

  • Clamp Type
    Twin Tube Clamp Halves
  • Pipe Tube Or Hose Size
    30 mm Tube – 30 mm Tube
  • Clamp Bore Sizes
    1.18 in – 1.18 in
  • Clamp Body Size
    5
  • Clamp Material
    Polyamide
  • Bore Internal Surface
    Smooth Bore
  • Manufacturer Catalog Number
    03203571

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text