Specifications
Dimensions
- Clamp Body Size3
- Clamp Bore Sizes0.54 in – 0.67 in
- Pipe Tube Or Hose Size1/4 in Pipe – 3/8 in Pipe
Details
- Bore Internal SurfaceSmooth Bore
- Clamp MaterialPolypropylene
- Clamp TypeTwin Pipe Clamp Halves
- Manufacturer Catalog Number03203573
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)