Motion
KHB-06NPT-111114-11X-G-SF

HYDAC CORP
KHB-06NPT-111114-11X-G-SF

03203692 2-Way Ball Valve - Manually Operated, 2-Way, 7250 psi Max, Inline Threaded, Carbon Steel Body, Straight Handle
MI ITEM #03782940
MFR #KHB-06NPT-111114-11X-G-SF
List Price$350.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHB-06NPT-111114-11X-G-SF

03203692 2-Way Ball Valve - Manually Operated, 2-Way, 7250 psi Max, Inline Threaded, Carbon Steel Body, Straight Handle
MI ITEM #03782940
MFR #KHB-06NPT-111114-11X-G-SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$350.75/each for your price

Overview

Mfr description
KHB-06NPT-111114-11X-A-SF*
  • 1/4” - 2” Full Port Design
  • NPT or SAE O-Ring connections
  • Polyacetal Ball Seals (standard)
  • FPM (Fluoroelastomer) O-Rings (standard)
  • Carbon Steel Housing
  • Block Housing - Sizes 06 - 25
  • Forged Housing - Sizes 32 - 50
  • Operating Pressure to 7250 psi Depending on Valve Size and Seal Materials Selected
  • Temp Range: 14˚F to 176˚F with Standard materials (1114) up to max. pressure rating

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    7250 psi
  • Port Size
    1/4 NPT
  • Body Material
    Carbon Steel
  • Handle Style
    Straight Handle
  • O Ring Material
    Viton®
  • Spindle Ball Seal Material
    POM
  • Handle Material
    Aluminum (Red Anodized)
  • Ball Material
    Carbon Steel - Chrome Plated
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    176 °F
  • Series
    KHB
  • Options
    Silicone Free
  • Overall Length
    69 mm
  • Overall Width
    25 mm
  • Overall Height
    48 mm
  • Surface Finish
    Zinc Plated
  • Manufacturer Catalog Number
    03203692
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text