Motion
KHB-16NPT-111114-11X-G-SF

HYDAC CORP
KHB-16NPT-111114-11X-G-SF

03203717 2-Way Ball Valve - Manually Operated, 2-Way, 6000 psi Max, Inline Threaded, Carbon Steel Body, Straight Handle
Mi Item #03782942
MFR #KHB-16NPT-111114-11X-G-SF
Price$575.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHB-16NPT-111114-11X-G-SF

03203717 2-Way Ball Valve - Manually Operated, 2-Way, 6000 psi Max, Inline Threaded, Carbon Steel Body, Straight Handle
Mi Item #03782942
MFR #KHB-16NPT-111114-11X-G-SF

Mfr description
KHB-16NPT-111114-11X-A-SF*
  • 1/4” - 2” Full Port Design
  • NPT or SAE O-Ring connections
  • Polyacetal Ball Seals (standard)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$575.10/each

Specifications

Dimensions

  • Overall Height
    63 mm
  • Overall Length
    83 mm
  • Overall Width
    38 mm
  • Port Size
    1/2 NPT

Details

  • Ball Material
    Carbon Steel - Chrome Plated
  • Body Material
    Carbon Steel
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Aluminum (Red Anodized)
  • Handle Style
    Straight Handle
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    03203717
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    6000 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    Viton®
  • Options
    Silicone Free
  • Series
    KHB
  • Spindle Ball Seal Material
    POM
  • Surface Finish
    Zinc Plated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)