Motion
KHB3K-08SR-L-1112-03X-G-SW09

HYDAC CORP
KHB3K-08SR-L-1112-03X-G-SW09

03217697 3-Way Diverter Ball Valve - Manually Operated, 3-Way, Inline Threaded, Carbon Steel Body, Clamped Straight Handle
MI ITEM #03782950
MFR #KHB3K-08SR-L-1112-03X-G-SW09
Your Price$98.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHB3K-08SR-L-1112-03X-G-SW09

03217697 3-Way Diverter Ball Valve - Manually Operated, 3-Way, Inline Threaded, Carbon Steel Body, Clamped Straight Handle
MI ITEM #03782950
MFR #KHB3K-08SR-L-1112-03X-G-SW09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$98.93/each(List $113.78)

Overview

Mfr description
KHB3K-08SR-L-1112-03X-A-SW09
  • 1/4” - 1” Full Port Design
  • 2 Position
  • Carbon Steel Housing
  • NPT or SAE O-Ring Connections
  • Ball Seals: Polyacetal (standard)
  • O-Rings: Fluoroelastomer (FPM) (standard)
  • Operating Pressure: to 7250 psi depending on valve size and seal materials selected
  • Temperature Range: 14˚ to 176˚F with standard materials (1114) up to maximum pressure rating

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    3-Way
  • Port Size
    M16X1.5
  • Body Material
    Carbon Steel
  • Handle Style
    Clamped Straight Handle
  • O Ring Material
    Buna-N
  • Spindle Ball Seal Material
    POM
  • Handle Material
    Zinc (Die-Cast)
  • Ball Material
    Carbon Steel - Chrome Plated
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    176 °F
  • Series
    KHB3K
  • Options
    9 mm Spindle Square Size
  • Overall Length
    73 mm
  • Overall Width
    28 mm
  • Overall Height
    44.7 mm
  • Surface Finish
    Zinc Plated
  • Manufacturer Catalog Number
    03217697
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text