Motion
3236746

HYDAC CORP
3236746

Breather - Breather, 3.2700 in Dia., Durable Synthetic Material Filler Material
Mi Item #03782956
MFR #3236746
Price$28.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
3236746

Breather - Breather, 3.2700 in Dia., Durable Synthetic Material Filler Material
Mi Item #03782956
MFR #3236746

Mfr description
BF P 30 U 3 W 1.0/-RV0.4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.13/each

Specifications

Dimensions

  • Diameter
    3.2700 in

Details

  • Filler Material
    Durable Synthetic Material
  • Filter Type
    Breather
  • Maximum Flow Rate
    230 gpm
  • Operating Temperature Range
    -22 to 212 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)