Motion
HRS 6 S 86 PP M ST BL 03400639

HYDAC CORP
HRS 6 S 86 PP M ST BL 03400639

Heavy Duty Tube Clamp - Weld Plate Mounted, 3.89 in Bore, Polypropylene Halves, 86 mm Tube
MI ITEM #03782971
MFR #HRS 6 S 86 PP M ST BL 03400639
List Price$194.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 6 S 86 PP M ST BL 03400639

Heavy Duty Tube Clamp - Weld Plate Mounted, 3.89 in Bore, Polypropylene Halves, 86 mm Tube
MI ITEM #03782971
MFR #HRS 6 S 86 PP M ST BL 03400639

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$194.86/each for your price

Overview

Mfr description
HRS 6 S 86 PP M ST BL

Specifications

  • Clamp Style
    Heavy Duty Tube Clamp
  • Clamp Size
    6
  • Clamp Bore Size
    3.89 in
  • Pipe Tube Or Hose Size
    86 mm Tube
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Bolt Thread Size
    M20 x 190
  • Thread Type
    Metric
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Manufacturer Catalog Number
    03400639
  • Clamp Type
    Tube Clamp - Heavy Duty
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text