Motion
M007RHR000AR4

INGERSOLL-RAND
M007RHR000AR4

Air Motor - 0.85 hp, Free Speed 22000 rpm, Face, Flange Mounting, 36.0 cfm
MI ITEM #03783331
MFR #M007RHR000AR4
Your Price$3,007.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
M007RHR000AR4

Air Motor - 0.85 hp, Free Speed 22000 rpm, Face, Flange Mounting, 36.0 cfm
MI ITEM #03783331
MFR #M007RHR000AR4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,007.61/each(List $3,499.65)

Overview

Mfr description
M007RHR000AR4 AIR MOTOR
  • The M007 Series features an inline planetary gear and vane motor to support a high range of torques and speeds
  • It also comes with both face and flange mounting options, as well as the ability to start and reverse instantly without overheating.

Specifications

  • Motor Type
    Air Motor
  • Maximum Power
    0.85 hp
  • Air Consumption
    36.0 cfm
  • Free Speed
    22000 rpm
  • Starting Torque
    0.58 in
  • Stall Torque
    0.77 in
  • Speed @ Max Torque
    11000 rpm
  • Spindle Size
    1/2 in. Round Keyed
  • Standards Met
    ATEX
  • Overall Length
    7.36 in
  • Overall Width
    1.5 in
  • Maximum Speed
    11000 rpm
  • Maximum Torque
    0.385 ft-lbs, 0.52 nm
  • Mounting Type
    Face, Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought