Overview
Mfr description
7010342273 3M SUPER STRIP PAD, 28 IN X
- For industrial/occupational use only. Not for consumer sale or use.
- Macroreplicated abrasive "bricks" contain multiple layers of abrasive mineral, "channels" keep remove swarf and keep work surfaces cleaner
- Controlled mineral breakdown delivers more consistent, predictable finishes over the life of the belt
- Durable cloth belt is frequently able to grind and finish in one operation
- Grinding aid reduces friction and keeps workpiece cool for dry grinding applications
- Extra-long belt life reduces abrasive cost and inventory
Specifications
- Manufacturer Upc Number50051125859405
- UPC_NO50051125859405
- Weight3.6 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data