Motion
7906CG/GNP4

NTN
7906CG/GNP4

Angular Contact Bearing - 30 mm Bore, 47 mm OD, 9 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
MI ITEM #03783540
MFR #7906CG/GNP4
Price$486.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7906CG/GNP4

Angular Contact Bearing - 30 mm Bore, 47 mm OD, 9 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
MI ITEM #03783540
MFR #7906CG/GNP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$486.17/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    0.3543 in, 9.000 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    9 mm
  • Precision Rating
    ISO Class 4
  • Weight
    0.53 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7906CG/GNP4 BEARING
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359455984
  • Max Rpm
    28000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    8300 N
  • Radial Static Load Capacity
    6250 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    79
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359455984

Overview

Mfr description
7906CG/GNP4 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought