Motion
5416L
Tool Bag - Leather Material, Not Water Resistant
MI ITEM #03783865
MFR #5416L
Your Price$104.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Leather Material, Not Water Resistant
MI ITEM #03783865
MFR #5416L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$104.29/each(List $119.94)

Overview

Mfr description
5416L BULL-PIN AND BOLT BAG W/LOOP

Specifications

  • Tool Bag Style
    Bolt Bag with Bull-Pin Loop
  • Material
    Leather
  • Waterproof Or Water Resistant
    Not Water Resistant
  • UPC_NO
    092644553769
  • Depth
    5 in
  • Height
    10 in
  • Length
    9 in
  • Rolling
    Non-Rolling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought