1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINCOLN LUBRICATION
4459
Lubrication Pump - Grease, 5 in³/min Flow Rate, 40:1 Ratio
MI ITEM #
03783999
MFR #
4459
Price
$1,616.49
/each
Qty
Add to Cart
Previous Page
Home
Process Pumps and Equipment
Specialty Pumps
Lubrication Pumps
LINCOLN LUBRICATION 4459
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINCOLN LUBRICATION
4459
Lubrication Pump - Grease, 5 in³/min Flow Rate, 40:1 Ratio
MI ITEM #
03783999
MFR #
4459
Mfr description
4459 5 GAL GREASE PUMP W/DOLLY
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,616
.49
/each
Add to Cart
Specifications
Dimensions
Air Inlet Thread Connection
1/4 in NPTF Female
Details
Flow Rate
5 in³/min
Lubrication Type
Grease
Maximum Operating Pressure
100 psi
Pump Ratio
40:1
Type
Grease
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items