Overview
Mfr description
LA2-593 ARBOR BEARING
Specifications
- Country of OriginUS
- Harmonization Code8482105048
- DescriptionBearing for Ingersoll Rand G2 Series Grinder
- Product TypesBearing
- Manufacturer Upc Number00663024005255
- UPC_NO663024005255
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data