Motion
46435
Caulk Gun - 10 oz
Mi Item #03785096
MFR #46435
Price$11.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caulk Gun - 10 oz
Mi Item #03785096
MFR #46435

Mfr description
46435 CAULK GUN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.66/each

Specifications

Dimensions

  • Cartridge Size
    10 oz
  • Size
    10 oz.

Details

  • Application
    Adhesives, Caulking Compounds, Lubricants
  • Color
    Orange
  • Material
    Powder Coated Steel
  • Type
    Manual
  • UPC_NO
    079423464355
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)