Motion
NCJ2F10-050
NCJ2F10-050
MI ITEM #03785468
MFR #NCJ2F10-050
Price$20.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCJ2F10-050
MI ITEM #03785468
MFR #NCJ2F10-050

Mfr description
NCJ2F10-050 CYLINDER
  • Standard type, double acting, single rod
  • Bore sizes: 1/4" (6mm), 3/8" (10mm), 5/8" (16mm)
  • Standard strokes from 1/2" to 8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.66/each

Specifications

Dimensions

  • Bore Diameter
    0.3940 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Material
    Stainless Steel
  • Body Type
    Miniature
  • Bracket 1
    Flange
  • Cylinder Style
    Miniature Stainless Steel
  • Mounting Type
    Flange
  • Options Included
    No Switch
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCJ2
  • Type
    Miniature Stainless Steel Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)