Overview
Mfr description
CT5-1 CARBIDE TIPPED HOLESAW 1"
Specifications
- Cutting MaterialCarbide-Tipped
- Built In ArborWith Built-In Arbor & Integral Pilot
- Saw Diameter
- Cutting Depth
- Cutting Edge TypeToothed
- Arbor Shank Size3/8 in
- Finish CoatingUncoated
- Slug RemovalEjector Spring
- SeriesCT5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data