Motion
CT5-3
Toothed Hole Saw - Toothed, Carbide-Tipped, 3 in Saw Diameter, 3/16 in Cutting Depth, With Built-In Arbor & Integral Pilot
MI ITEM #03785486
MFR #CT5-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Hole Saw - Toothed, Carbide-Tipped, 3 in Saw Diameter, 3/16 in Cutting Depth, With Built-In Arbor & Integral Pilot
MI ITEM #03785486
MFR #CT5-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CT5-3 CARBIDE TIPPED HOLESAW 3"

Specifications

  • Cutting Material
    Carbide-Tipped
  • Built In Arbor
    With Built-In Arbor & Integral Pilot
  • Saw Diameter
  • Cutting Depth
  • Cutting Edge Type
    Toothed
  • Arbor Shank Size
    1/2 in
  • Finish Coating
    Uncoated
  • Slug Removal
    Ejector Spring
  • Series
    CT5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought