Motion
CT5-3/4
Toothed Hole Saw - Toothed, Carbide-Tipped, 3/4 in Saw Diameter, 3/16 in Cutting Depth, With Built-In Arbor & Integral Pilot
Mi Item #03785488
MFR #CT5-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Hole Saw - Toothed, Carbide-Tipped, 3/4 in Saw Diameter, 3/16 in Cutting Depth, With Built-In Arbor & Integral Pilot
Mi Item #03785488
MFR #CT5-3/4

Mfr description
CT5-3/4 CARBIDE TIPPED HOLESAW 3/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Shank Size
    3/8 in
  • Cutting Depth  
    3/16 in
  • Saw Diameter  
    3/4 in

Details

  • Built In Arbor
    With Built-In Arbor & Integral Pilot
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbide-Tipped
  • Finish Coating
    Uncoated
  • Series
    CT5
  • Slug Removal
    Ejector Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)