Motion
7100075504 DISC SANDER 2" .5HP SANDER DISC 2" .5HP

3M
7100075504 DISC SANDER 2" .5HP SANDER DISC 2" .5HP

3M™ Disc Sander 20231, 2 in .5 HP, 1 per case
Mi Item #03785532
MFR #7100075504 DISC SANDER 2" .5HP SANDER DISC 2" .5HP
Price$1,407.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100075504 DISC SANDER 2" .5HP SANDER DISC 2" .5HP

3M™ Disc Sander 20231, 2 in .5 HP, 1 per case
Mi Item #03785532
MFR #7100075504 DISC SANDER 2" .5HP SANDER DISC 2" .5HP

Mfr description
7100075504 DISC SANDER 2" .5HP SANDER
  • For industrial/occupational use only. Not for consumer sale or use.
  • High power-to-weight ratio helps operators get more work done in less time
  • 3M™ Gripping Material allows easy control and user comfort
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,407.54/each

Specifications

Dimensions

  • Overall Height
    4.63 in
  • Overall Length
    12.5 in
  • Overall Width
    7.44 in
  • Weight
    2.383 lb

Details

  • Horsepower
    0.5 hp
  • Manufacturer Stock Number
    60440242448
  • Manufacturer Upc Number
    00051141202310
  • Maximum Speed
    20000 rpm
  • Power Source
    Air
  • Product Types
    Disc Sander
  • Sander Style
    Handheld
  • UPC_NO
    00051141202310
  • Variable Speed
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)