Motion
7100142325 DISC SANDER 3" 1HP SANDER DISC 3" 1HP

3M
7100142325 DISC SANDER 3" 1HP SANDER DISC 3" 1HP

3M™ Disc Sander 20232, 3 in 1 hp, 1 per case
MI ITEM #03785533
MFR #7100142325 DISC SANDER 3" 1HP SANDER DISC 3" 1HP
List Price$1,494.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100142325 DISC SANDER 3" 1HP SANDER DISC 3" 1HP

3M™ Disc Sander 20232, 3 in 1 hp, 1 per case
MI ITEM #03785533
MFR #7100142325 DISC SANDER 3" 1HP SANDER DISC 3" 1HP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,494.32/each for your price

Overview

Mfr description
7100142325 DISC SANDER 3" 1HP SANDER
  • For industrial/occupational use only. Not for consumer sale or use.
  • High power-to-weight ratio helps operators get more work done in less time
  • 3M™ Gripping Material allows easy control and user comfort
  • Ergonomic 97-degree head allows for more comfortable wrist position
  • Dual mount feature allows direct mount for visibility or collet mount for extended reach

Specifications

  • Sander Style
    Handheld
  • Power Source
    Air
  • Maximum Speed
    15000 rpm
  • Variable Speed
    No
  • Horsepower
    1 hp
  • Overall Height
    4.63 in
  • Overall Length
    12.5 in
  • Manufacturer Stock Number
    60440179400
  • Manufacturer Upc Number
    00051141202327
  • UPC_NO
    00051141202327
  • Overall Width
    7.44 in
  • Product Types
    Disc Sander
  • Weight
    3.628 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text