Motion
051141-20238-9 DIE GRINDER 1HP

3M
051141-20238-9 DIE GRINDER 1HP

3M™ Die Grinder 20238, 1 hp 1/4 in Collet 18,000 RPM, 1 per case
Mi Item #03785536
MFR #051141-20238-9 DIE GRINDER 1HP
Price$964.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
051141-20238-9 DIE GRINDER 1HP

3M™ Die Grinder 20238, 1 hp 1/4 in Collet 18,000 RPM, 1 per case
Mi Item #03785536
MFR #051141-20238-9 DIE GRINDER 1HP

Mfr description
051141-20238-9 DIE GRINDER 1HP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Straight shaft die grinder designed to grind in hard to reach areas
  • 1 hp motor easily handles heavyweight applications such as stock removal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$964.02/each

Specifications

Dimensions

  • Overall Height
    4.63 in
  • Overall Length
    12.5 in
  • Overall Width
    7.44 in

Details

  • Manufacturer Upc Number
    00051141202389
  • UPC_NO
    00051141202389
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)