Motion
051141-20239-6 DIE GRINDER 1 HP

3M
051141-20239-6 DIE GRINDER 1 HP

3M™ Die Grinder 20239, 1 hp 1/4 in Collet 12,000 RPM, 1 per case
Mi Item #03785537
MFR #051141-20239-6 DIE GRINDER 1 HP
Price$1,088.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
051141-20239-6 DIE GRINDER 1 HP

3M™ Die Grinder 20239, 1 hp 1/4 in Collet 12,000 RPM, 1 per case
Mi Item #03785537
MFR #051141-20239-6 DIE GRINDER 1 HP

Mfr description
051141-20239-6 DIE GRINDER 1 HP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Straight shaft die grinder designed to grind in hard to reach areas
  • 1 hp motor easily handles heavyweight applications such as stock removal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,088.52/each

Specifications

Dimensions

  • Overall Height
    4.63 in
  • Overall Length
    12.5 in
  • Overall Width
    7.44 in

Details

  • Manufacturer Upc Number
    00051141202396
  • UPC_NO
    00051141202396
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)