Specifications
Dimensions
- Diameter3/4 in
- Max Thickness Of Fastened Material3-3/4 in
- Minimum Edge Distance4 in
- Minimum Embedment2-1/2 in
- Overall Length6-1/4 in
Details
- Finish CoatingZinc Plated
- MaterialSteel
- Package Quantity10
Overview
Mfr description
336268 SLEEVE ANCHOR 3/4 X 6-1/4