Motion
54960
Hex Driver - Hex Drive Style, Cushion Grip T-Handle Handle Style, 6 mm Hex Size, 9 in Blade Length
Mi Item #03785662
MFR #54960
Price$9.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Driver - Hex Drive Style, Cushion Grip T-Handle Handle Style, 6 mm Hex Size, 9 in Blade Length
Mi Item #03785662
MFR #54960

Mfr description
54960 T HANDLE 6MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.96/each

Specifications

Dimensions

  • Blade Length
    9 in
  • Hex Size
    6 mm

Details

  • Blade Material
    Alloy Steel
  • Drive Style
    Hex
  • Finish Coating
    Black Oxide
  • Handle Style
    Cushion Grip T-Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)