Motion
H791A-250
Flow Rate Hydraulic Flow Meter - Pneumatic, 25 cfm Port Size, SAE, Female, 250 cfm Max Flow
Mi Item #03785669
MFR #H791A-250
Price$548.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flow Rate Hydraulic Flow Meter - Pneumatic, 25 cfm Port Size, SAE, Female, 250 cfm Max Flow
Mi Item #03785669
MFR #H791A-250

Mfr description
H791A250 FLOW METER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$548.03/each

Specifications

Dimensions

  • Minimum Flow Rate
    25 cfm
  • Port Size
    SAE 16 (1-5/16–12 UN)

Details

  • Action
    Direct
  • Actuation
    Pneumatic
  • Connection Gender
    Female
  • End Fitting Type
    Threaded
  • Flow Metering Type
    Flow Rate
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    250 cfm
  • Maximum Operating Pressure
    1000 psi
  • Operating Medium
    Air
  • Thread Standard
    SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)