Motion
POWER HAMMER GREASE 35LB PAIL

LUBRIPLATE LUBRICANTS CO
POWER HAMMER GREASE 35LB PAIL

POWER HAMMER&CHISEL GRS Multipurpose Grease - Extreme Pressure, Petroleum-Based, Aluminum Complex-Thickened Grease Composition, 2 NLGI Grade, 35 lb Size, Pail Container, Not Food Grade
Mi Item #03785671
MFR #POWER HAMMER GREASE 35LB PAIL
Price$606.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
POWER HAMMER GREASE 35LB PAIL

POWER HAMMER&CHISEL GRS Multipurpose Grease - Extreme Pressure, Petroleum-Based, Aluminum Complex-Thickened Grease Composition, 2 NLGI Grade, 35 lb Size, Pail Container, Not Food Grade
Mi Item #03785671
MFR #POWER HAMMER GREASE 35LB PAIL

Mfr description
L0190-035 HAMMER & CHISEL GREASE
  • Greatly extends shaft & bushing life
  • Extreme pressure applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$606.84/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    2
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr
  • Weight
    38.00 lbs

Details

  • Application
    Heavy-duty power hammers
  • Base Type
    Aluminum Complex
  • Certification
    ISO
  • Composition
    Petroleum-Based, Aluminum Complex-Thickened Grease
  • Container Type
    Pail
  • Dropping Point
    268°C/514 °F
  • Flash Point
    215°C/420 °F
  • Food Grade
    Not Food Grade
  • Grease Thickener
    Aluminum Complex
  • Manufacturer Upc Number
    089215519002
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    40 °F
  • Oil Type
    Mineral
  • Package Qty
    1
  • Series
    POWER HAMMER
  • Type
    Extreme Pressure
  • UPC_NO
    089215519002
  • Viscosity
    200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)