Motion
CI820-23T 1IN 1KW1SS A

REXNORD INC
CI820-23T 1IN 1KW1SS A

CI820-23T 1 KWSS
Mi Item #03785735
MFR #CI820-23T 1IN 1KW1SS A
Price$275.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CI820-23T 1IN 1KW1SS A

CI820-23T 1 KWSS
Mi Item #03785735
MFR #CI820-23T 1IN 1KW1SS A

Mfr description
401-161-13 815-23T TT SPKT W/GROOVE
  • 820 Series Cast-Iron Non-Split Sprocket with 23Teeth and a 1in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.79/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Length Through Bore
    1-1/2 in
  • Maximum Bore
    1-3/4 in
  • Pitch Diameter  
    5.5590 in
  • Weight
    5.31 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Chain Number
    CI820
  • Flange Material
    Cast Iron
  • Hub Material
    Cast Iron
  • Hub Style
    A
  • Includes
    Set Screws
  • Keyway Type
    Straight
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Number Of Teeth  
    23
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket
  • UPC_NO
    698210631758
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)