Overview
Mfr description
RCSK-02 KIT, CLEVIS, SGL ROD, NCQ
- Accessory: Rod Clevis (Rod Eye)
- Applicable Series: NCQ8
- Applicable bore size: 9/16", 3/4", 1 1/16", 1 1/2", 2", 2 1/2", 3", 4"
Specifications
- Country of OriginUS
- Cylinder SeriesNCQ2
- Cylinder Size0.7500 in
- Hardware TypeRod Eye Kit
- SeriesNCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data