Motion
MXS25TNL-50AS

SMC CORP OF AMERICA
MXS25TNL-50AS

MXS GUIDED CYLINDER with 12 mm Bore Size
MI ITEM #03786553
MFR #MXS25TNL-50AS
Price$599.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXS25TNL-50AS

MXS GUIDED CYLINDER with 12 mm Bore Size
MI ITEM #03786553
MFR #MXS25TNL-50AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$599.15/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Overall Height
    62 mm
  • Overall Length
    131 mm
  • Overall Width
    92 mm
  • Port Size
    1/8 NPT
  • Stroke  
    50 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    Adjuster on Extension End
  • Adjuster Option
    Adjuster (Extension End)
  • Auto-Switch
    Yes
  • Bearings
    Cross Roller Bearings
  • Body Option
    Symmetrical Type
  • Body Type
    Slide Table
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    L-50AS
  • Guide Type
    Precision
  • Lock Type
    End Lock
  • Magnet
    With Magnet
  • Maximum Applied Force
    687 N
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Number Of Auto Switches
    0
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Rohs Compliant, Stroke Adjuster, Symmetrical Type
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod Boot
    No
  • Rod Type
    Double Rod
  • Safety Options
    End Lock
  • Series
    MXS
  • Stroke Adjuster Type
    Extend Stroke Adjustment
  • Suffix For Stroke
    AS
  • Type
    Guide Cylinder

Overview

Mfr description
MXS25TNL-50AS CYL, AIR SLIDE TABLE,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought